
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.04 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
O.D. | 1.188 in |
Fitting Angle | Straight |
End Connection Size Code | 12 |
Thread Size | 3/4-14 |
Overall Length | 2.04 in |
Tube O.D. | 3/4 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Thread Sealant | No |
Fitting Type | Male Pipe |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hole Dia. | 0.56 in |
Compatible Hose I.D. | 0.75 |
Hex Size | 1.06 in |
Thread Pitch | N/A |
Series | FC9846 Series |
Hose Cut-Off Factor | 1.16 in |
Hex Size 1 | 1 1/16 in |
Style | Permanent |
Threads per Inch | 14 |
Weight | 0.5 LB |
