
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.04 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.16 in |
Hex Size 1 | 0.88 in |
Thread Size | 1/2-14 |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hose Dash Size | 10 |
Hole Dia. | 0.44 in |
Series | FC9846 Series |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Style | Permanent |
Hex Size | 0.88 in |
Fitting Type | Male Pipe |
Tube O.D. | 5/8 in |
Overall Length | 2.04 in |
Hose I.D. | 5/8 in |
Material | Carbon Steel |
Thread Pitch | N/A |
End Connection Size Code | 10 |
Threads per Inch | 14 |
Weight | 0.45 LB |
