
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.04 in Overall Length
Fitting Type | Male Pipe |
Fitting Angle | Straight |
Overall Length | 2.04 in |
Hose Cut-Off Factor | 1.16 in |
Thread Pitch | N/A |
Hex Size | 0.88 in |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
End Connection Size Code | 8 |
Hole Dia. | 0.34 in |
Style | Permanent |
Threads per Inch | 14 |
Series | FC9846 Series |
Hex Size 1 | 7/8 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
Thread Size | 1/2-14 |
Weight | 0.35 LB |
