
- Male Pipe Fitting for 1/2" ID PTFE Hose
- 3/8" Pipe Size
Thread Pitch | N/A |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 0.91 in |
Fitting Type | Male Pipe |
Material | Carbon Steel |
Threads per Inch | 18 |
Hole Dia. | 0.34 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Thread Size | 3/8 |
Overall Length | 1.8 in |
Hex Size | 0.6 in |
Weight | 0.35 LB |
