
- Male Pipe Fitting
- Stainless Steel for 3/8" ID PTFE Hose
- 3/8" Pipe Size
Hex Size | 0.69 in |
Fitting Type | Male Pipe |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hole Dia. | 0.25 in |
Overall Length | 1.4 in |
Material | Stainless Steel |
Hose Cut-Off Factor | 0.91 in |
Thread Pitch | N/A |
Threads per Inch | 18 |
Hose I.D. | 3/8 in |
Thread Size | 3/8 |
Weight | 0.2 LB |
