
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.4 in Overall Length
Thread Pitch | N/A |
Tube O.D. | 1/4 in |
Overall Length | 1.4 in |
Fitting Type | Male Pipe |
Compatible Hose | 2807, FC186, FC465, FC645 |
Hole Dia. | 0.19 in |
Hose I.D. | 5/16 in |
Threads per Inch | 18 |
End Connection Size Code | 4 |
Hex Size 1 | 9/16 in |
Hose Cut-Off Factor | 0.91 in |
Series | FC9846 Series |
Style | Permanent |
Fitting Angle | Straight |
Hex Size | 0.56 in |
Material | Carbon Steel |
Thread Size | 1/4-18 |
Weight | 0.12 LB |
