
- Crimp Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.25 in Overall Length
Hose Cut-Off Factor | 0.66 in |
Style | Permanent |
Compatible Hose | 2807, FC186, FC465, FC645 |
End Connection Size Code | 2 |
Series | FC9846 Series |
Hex Size | 0.44 in |
Hose Dash Size | 4 |
Hole Dia. | 0.12 in |
Threads per Inch | 27 |
Thread Pitch | N/A |
Hex Size 1 | 7/16 in |
Fitting Type | Male Pipe |
Tube O.D. | 1/8 in |
Overall Length | 1.25 in |
Material | Carbon Steel |
Thread Size | 1/8-27 |
Fitting Angle | Straight |
Hose I.D. | 1/4 in |
Weight | 0.1 LB |
