
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.52 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 1 in |
Thread Pitch | N/A |
Tube O.D. | 1 in |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Hex Size | 1 1/4 in, 1 1/2 in |
Hose Cut-Off Factor | 1.64 in |
Threads per Inch | 12 |
Series | FC9779 Series |
Hole Dia. | 0.8 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Item Type | Fitting Assembly |
Fitting Type | JIC Female Swivel |
Fitting Angle | Straight |
Style | Permanent |
End Connection Size Code | 16 |
Overall Length | 2.52 in |
Hex Size 2 | 1 1/2 in |
Thread Size | 1 5/16-12 |
Hex Size 1 | 1 1/4 in |
Weight | 0.9 LB |
