
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.29 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Pitch | N/A |
Hose Cut-Off Factor | 1.41 in |
Thread Size | 1 5/16-12 |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
End Connection Size Code | 12 |
Hose Dash Size | 16 |
Tube O.D. | 3/4 in |
Hex Size | 1 in, 1 1/4 in |
Material | Stainless Steel |
Fitting Type | JIC Female Swivel |
Compatible Tube O.D. | 1 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Overall Length | 2.29 in |
Hose I.D. | 3/4 in |
Hex Size 2 | 1 in |
Series | FC9779 Series |
End Type 2 | Line/Hose/Tube |
Compatible Hose | 2807, FC186, FC465, FC645 |
Style | Permanent |
Hole Dia. | 0.56 in |
Threads per Inch | 12 |
Fitting Angle | Straight |
O.D. | 1.188 in |
Hex Size 1 | 1 1/4 in |
Weight | 0.5 LB |
