
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.21 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FC9779 Series |
Hose Dash Size | 10 |
Overall Length | 2.21 in |
Thread Pitch | N/A |
End Type 2 | Line/Hose/Tube |
End Connection Size Code | 10 |
Thread Size | 7/8-14 |
Fitting Type | JIC Female Swivel |
End Gender 1 | Female |
Thread Sealant | No |
Hex Size 2 | 13/16 in |
Hose I.D. | 5/8 in |
Fitting Angle | Straight |
Hole Dia. | 0.44 in |
Material | Stainless Steel |
Hex Size 1 | 1 in |
Rigid/Swivel | Swivel |
Tube O.D. | 5/8 in |
Hex Size | 0.81 in, 1 in |
Compatible Tube O.D. | 0.625 |
Hose Cut-Off Factor | 1.32 in |
Threads per Inch | 14 |
O.D. | 1.188 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Style | Permanent |
Item Type | Fitting Assembly |
Weight | 0.45 LB |
