
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.1 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 8 |
Tube O.D. | 1/2 in |
Hex Size 2 | 11/16 in |
Series | FC9779 Series |
End Connection Size Code | 8 |
Thread Size | 3/4-16 |
Hose Cut-Off Factor | 1.21 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex Size | 0.69 in, 0.88 in |
End Gender 1 | Female |
Thread Pitch | N/A |
Thread Sealant | No |
Compatible Tube O.D. | 0.5 |
O.D. | 1.188 in |
Material | Stainless Steel |
Fitting Type | JIC Female Swivel |
Hex Size 1 | 7/8 in |
Rigid/Swivel | Swivel |
Compatible Hose | 2807, FC186, FC465, FC645 |
Fitting Angle | Straight |
Hole Dia. | 0.34 in |
Overall Length | 2.1 in |
Hose I.D. | 1/2 in |
Threads per Inch | 16 |
Style | Permanent |
Weight | 0.35 LB |
