
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.55 in Overall Length
Fitting Angle | Straight |
End Gender 2 | Female |
Hose Cut-Off Factor | 0.96 in |
Thread Sealant | No |
Compatible Hose | 2807, FC186, FC465, FC645 |
Rigid/Swivel | Swivel |
Hex Size 2 | 7/16 in |
Material | Carbon Steel |
Overall Length | 1.55 in |
Series | FC9779 Series |
Hole Dia. | 0.12 in |
End Connection Size Code | 4 |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Fitting Type | JIC Female Swivel |
Hose Dash Size | 4 |
Style | Crimp |
Item Type | Fitting Assembly |
Tube O.D. | 1/4 in |
O.D. | 0.563 in |
Thread Pitch | N/A |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/16-20 |
Hex Size 1 | 9/16 in |
Threads per Inch | 20 |
Hex Size | 0.44 in, 0.56 in |
Compatible Hose I.D. | 0.25 |
Weight | 0.038 LB |
