Skip to content Skip to navigation menu
AeroquipFC9212-0404S

FC9212-0404S

Aeroquip FC9212 Series Reusable Hose Fitting
Item #101217865
  • Reusable Hose Fitting
  • 1/4 in Hose Size
AeroquipFC9212-0404S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 1/4 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Hose Dash Size 4
Item Type Fitting Assembly
Series FC9212 Series
Hose Size 0.25 in
Construction Reusable
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison