
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/4 in Hose Size
Compatible Hose I.D. | 0.64 |
Hole Dia. | 0.58 in |
Hex Size 1 | 1 1/4 in |
Construction | Reusable |
Hose Dash Size | 12 |
Outside Dia. | 1.25 in |
Series | FC9171 Series |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.19 in |
Height | 1.820 in |
End Type 2 | Line/Hose/Tube |
Hose Size | 0.75 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE 45 |
Fitting Description | 90°, Swivel |
Overall Length | 2.8 in |
Thread Size | 1 1/16-14 |
Hex Size 2 | 1 1/8 in |
Weight | 0.0 LB |
