
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/8 in Hose Size
Thread Size | 5/8-18 |
Series | FC9171 Series |
End Gender 1 | Female |
Outside Dia. | 0.688 in |
Overall Length | 1.62 in |
Height | 0.850 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.1 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.24 in |
End Type 1 | SAE 45 |
Compatible Tube O.D. | 0.375 |
Construction | Reusable |
Hex Size 1 | 3/4 in |
Compatible Hose I.D. | 0.32 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Dash Size | 6 |
Hex Size 2 | 11/16 in |
Hose Size | 0.375 in |
Working Pressure [Max] | 4,000 psi |
Fitting Description | 90°, Swivel |
Weight | 0.14 LB |
