
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
Compatible Hose I.D. | 0.32 |
Outside Dia. | 0.69 in |
Hex Size 2 | 11/16 in |
Hose Cut-Off Factor | 1.97 in |
Construction | Reusable |
Height | 0.960 in |
Hex Size 1 | 5/8 in |
Overall Length | 2.5 in |
Series | FC9063 Series |
End Type 1 | MPT |
Fitting Description | 45° |
Thread Size | 5/8-18 |
Hose Size | 0.375 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Gender 1 | Male |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Hole Dia. | 0.28 in |
Weight | 0.13 LB |
