
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 6 |
End Gender 1 | Male |
End Type 1 | MPT |
Overall Length | 2.5 in |
Hole Dia. | 0.21 in |
Height | 0.960 in |
Item Type | Fitting Assembly |
Series | FC9063 Series |
Thread Size | 1/2-20 |
Hose Cut-Off Factor | 1.97 in |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Fitting Description | 45° |
Hose Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Weight | 0.0 LB |
