
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
Construction | Reusable |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Hose Size | 0.75 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Material | Carbon Steel |
Compatible Hose I.D. | 0.64 |
End Type 1 | MPT |
Hole Dia. | 0.59 in |
Thread Size | 1 1/16-16 |
Hex Size 2 | 1 1/8 in |
Series | FC9062 Series |
Overall Length | 3.02 in |
Hose Cut-Off Factor | 2.37 in |
Hex Size 1 | 1 1/16 in |
Outside Dia. | 1.12 in |
Weight | 0.4 LB |
