
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
Hex Size 2 | 0.94 in |
Hose Cut-Off Factor | 2.11 in |
Thread Size | 7/8-18 |
Fitting Description | Straight |
Outside Dia. | 1 in |
Overall Length | 2.78 in |
Hole Dia. | 0.47 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | MPT |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.87 in |
End Gender 1 | Male |
Series | FC9062 Series |
Compatible Hose I.D. | 0.51 |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
Construction | Reusable |
Hose Size | 0.625 in |
Weight | 0.0 LB |
