
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
Hose Cut-Off Factor | 1.66 in |
Construction | Reusable |
Series | FC9062 Series |
Fitting Description | Straight |
Hex Size 1 | 1/2 in |
Hose Size | 0.3125 in |
Compatible Hose I.D. | 0.26 |
Overall Length | 2.17 in |
Thread Size | 1/2-20 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Outside Dia. | 0.62 in |
Material | Carbon Steel |
Hose Dash Size | 5 |
Hex Size 2 | 5/8 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.23 in |
Weight | 0.089 LB |
