
- Crimp Fitting
- 2.88 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1.99 in |
Item Type | Nipple Assembly |
Style | Permanent |
Series | FC8780 Series |
Overall Length | 2.88 in |
Hex Size 1 | 1.5 in |
Height | 2.800 in |
Weight | 0.0 LB |
