
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.52 in Overall Length
Series | FC8779 Series |
Style | Permanent |
Tube O.D. | 1 in |
Hex Size 1 | 1 1/2 in |
Fitting Angle | Straight |
Hole Dia. | 0.8 in |
End Connection Size Code | 16 |
Hex Size 2 | 1 1/4 in |
Thread Size | 1 5/16-12 |
Material | Stainless Steel |
Hose Cut-Off Factor | 1.64 in |
Overall Length | 2.52 in |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
Weight | 0.36 LB |
