
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.29 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 2.29 in |
Item Type | Nipple Assembly |
Hole Dia. | 0.56 in |
Style | Permanent |
Hex Size 1 | 1 1/4 in |
Fitting Angle | Straight |
Thread Size | 1 5/16-12 |
End Connection Size Code | 12 |
Series | FC8779 Series |
Tube O.D. | 3/4 in |
Hex Size 2 | 1 in |
Material | Stainless Steel |
Hose Cut-Off Factor | 1.41 in |
Hose I.D. | 3/4 in |
Weight | 0.23 LB |
