
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.1 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Connection Size Code | 8 |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.21 in |
Fitting Angle | Straight |
Hole Dia. | 0.34 in |
Hex Size 2 | 11/16 in |
Hex Size 1 | 7/8 in |
Thread Size | 3/4-18 |
Material | Stainless Steel |
Item Type | Nipple Assembly |
Hose Dash Size | 8 |
Overall Length | 2.1 in |
Series | FC8779 Series |
Hose I.D. | 1/2 in |
Style | Permanent |
Weight | 0.106 LB |
