
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.55 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Hex Size 2 | 7/16 in |
Thread Size | 7/16-20 |
Fitting Angle | Straight |
Material | Stainless Steel |
Series | FC8779 Series |
Overall Length | 1.55 in |
Hex Size 1 | 9/16 in |
Hose I.D. | 1/4 in |
Tube O.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.12 in |
Thread Sealant | No |
Hose Dash Size | 4 |
Item Type | Nipple Assembly |
Compatible Hose I.D. | 0.25 |
End Type 1 | SAE 37 |
Finish | Passivate |
Compatible Tube O.D. | 0.25 |
Hose Cut-Off Factor | 0.96 in |
Weight | 0.037 LB |
