
- 0.63 in Hose Inner Diameter
- 1.01 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Construction Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial use.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Abrasion Resistance | Premium |
Temperature Range [Max] | 212 °F |
Series | FC849B |
Construction | 2 Ply Braid |
Pressure [Max] | 4000 psi |
Burst Pressure [Nom] | 16000 psi |
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Lay Line Style | Ink Transfer |
Bend Radius [Min] | 4 in |
Hose Application | Construction |
Dash Size | -10 |
Conductivity | Conductive |
Color | Black |
Reinforcement | Wire |
Hose OD | 1.01 in |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.19 in |
Hose Length | 1 ft |
Hose I.D. | 0.63 in |
Weight | 0.0 LB |
