
- 0.38 in Hose Inner Diameter
- 0.76 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Construction Hose Application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 2.5 in |
Hose OD | 0.76 in |
Series | FC849 |
Reinforcement | Wire |
Temperature Range [Min] | -40 °F |
Hose Application | Construction |
Temperature Range [Max] | 212 °F |
Lay Line Style | Ink Transfer |
Cover Material | Synthetic Rubber |
Hose I.D. | 0.38 in |
Construction | 2 Ply Braid |
Conductivity | Conductive |
Hose Length | 1 ft |
Burst Pressure [Nom] | 16000 psi |
Dash Size | -6 |
Color | Black |
Pressure [Max] | 4000 psi |
Abrasion Resistance | Premium |
Weight | 4.0 LB |
