
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Refined petroleum based fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Bend Radius [Min] | 3.5 in |
Hose Length | 1 ft |
Color | Black |
Burst Pressure [Nom] | 12000 psi |
Construction | 2 Ply Braid |
Temperature Range [Min] | -40 °F |
Dash Size | -8 |
Hose Application | Petroleum & Water |
Hose I.D. | 0.5 in |
Hose OD | 0.81 in |
Tube Material | Synthetic Rubber |
Series | FC839B |
Cover Material | Synthetic Rubber |
Reinforcement | Wire |
Abrasion Resistance | Premium |
Lay Line Style | Ink Transfer |
Conductivity | Conductive |
Temperature Range [Max] | 212 °F |
Pressure [Max] | 3000 psi |
Weight | 0.297 LB |
