
- 0.38 in Hose Inner Diameter
- 0.67 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Refined petroleum based fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic Rubber |
Dash Size | -6 |
Reinforcement | Wire |
Hose OD | 0.67 in |
Bend Radius [Min] | 2.5 in |
Tube Wall Thickness | 0.145 in |
Color | Black |
Abrasion Resistance | Premium |
Lay Line Style | Ink Transfer |
Hose Application | Petroleum & Water |
Conductivity | Conductive |
Cover Material | Synthetic Rubber |
Burst Pressure [Nom] | 12000 psi |
Hose I.D. | 0.38 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Construction | 2 Ply Braid |
Series | FC839B |
Pressure [Max] | 3000 psi |
Weight | 0.247 LB |
