
- 0.5 in Hose Inner Diameter
- 0.95 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
applications
- Transportation, refrigeration and air conditioning systems.
features
- Deliver performance and maximum uptime
- Hoses exceed SAE J2064
- Compatible with multiple refrigerants
Temperature Range [Max] | 250 °F |
Lay Line Style | Ink Wheel |
Pressure [Max] | 500 psi |
Hose OD | 0.95 in |
Tube Wall Thickness | 0.45 in |
Construction | 1 Ply Braid |
Hose I.D. | 0.5 in |
Burst Pressure [Nom] | 2500 psi |
Cover Material | EPDM |
Series | FC802 |
Temperature Range [Min] | -40 °F |
Dash Size | -10 |
Conductivity | Conductive |
Tube Material | Nylon Veneer |
Hose Length | 1 ft |
Abrasion Resistance | Standard |
Bend Radius [Min] | 3.5 in |
Color | Black |
Vacuum Rating | 28 in Hg |
Reinforcement | Polyester |
Weight | 6.8 LB |
