
- 0.41 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Refrigeration Hose Application
applications
- Transportation, refrigeration and air conditioning systems.
features
- Deliver performance and maximum uptime
- Hoses exceed SAE J2064
- Compatible with multiple refrigerants
Ambient Temperature Range [Max] | 250 °F |
Hose Application | Refrigeration |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Reinforcement | Polyester |
Dash Size | -8 |
Bend Radius [Min] | 3 in |
Brand. | Aeroquip |
Inner Tube Material | Nylon Veneer |
Series | FC802 |
Hose Reinforcement | 1 Ply Braid |
Abrasion Resistance | Standard |
Burst Pressure [Nom] | 2500 psi |
Hose Length | 1 ft |
Vacuum Rating | 28 in Hg |
Hose OD | 0.79 in |
Cover Material | EPDM |
Burst Pressure [Min] | 2500 psi |
Tube Material | Nylon Veneer |
Construction | 1 Ply Braid |
Material | EPDM |
Used to Dispense | Refrigeration |
Conductivity | Conductive |
Hose I.D. | 0.41 in |
Lay Line Style | Ink Wheel |
Ambient Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.38 in |
Color | Black |
Pressure [Max] | 500 psi |
Weight | 0.17 LB |
