
- 0.31 in Hose Inner Diameter
- 0.7 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
applications
- Transportation, refrigeration and air conditioning systems.
features
- Deliver performance and maximum uptime
- Hoses exceed SAE J2064
- Compatible with multiple refrigerants
Hose OD | 0.7 in |
Color | Black |
Conductivity | Conductive |
Dash Size | -6 |
Pressure [Max] | 500 psi |
Construction | 1 Ply Braid |
Vacuum Rating | 28 in Hg |
Cover Material | EPDM |
Reinforcement | Polyester |
Lay Line Style | Ink Wheel |
Bend Radius [Min] | 2.5 in |
Temperature Range [Min] | -40 °F |
Tube Material | Nylon Veneer |
Abrasion Resistance | Standard |
Hose I.D. | 0.31 in |
Temperature Range [Max] | 250 °F |
Series | FC802 |
Hose Length | 1 ft |
Tube Wall Thickness | 0.39 in |
Burst Pressure [Nom] | 2500 psi |
Weight | 0.0 LB |
