
- 1.4 in Hose Inner Diameter
- 1.8 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Refrigerant Hose Application
Hose I.D. | 1.4 in |
Temperature Range [Min] | -40 °F |
Hose Application | Refrigerant |
Hose Length | 1 ft |
Tube Material | Chloroprene |
Dash Size | -24 |
Bend Radius [Min] | 6.5 in |
Color | Black |
Cover Material | EPDM |
Construction | 1 Ply Braid |
Pressure [Max] | 500 psi |
Vacuum Rating | 28 in Hg |
Tube Wall Thickness | 0.4 in |
Series | FC800 |
Conductivity | Conductive |
Hose OD | 1.8 in |
Abrasion Resistance | Standard |
Temperature Range [Max] | 257 °F |
Burst Pressure [Nom] | 2000 psi |
Reinforcement | Wire |
Weight | 0.0 LB |
