
- 0.65 in Hose Inner Diameter
- 1.07 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Refrigerant Hose Application
Temperature Range [Min] | -40 °F |
Cover Material | EPDM |
Construction | 1 Ply Braid |
Bend Radius [Min] | 3 in |
Temperature Range [Max] | 257 °F |
Reinforcement | Wire |
Conductivity | Conductive |
Hose OD | 1.07 in |
Color | Black |
Tube Wall Thickness | 0.42 in |
Hose Length | 1 ft |
Hose Application | Refrigerant |
Pressure [Max] | 500 psi |
Hose I.D. | 0.65 in |
Vacuum Rating | 28 in Hg |
Dash Size | -12 |
Series | FC800 |
Tube Material | Chloroprene |
Burst Pressure [Nom] | 2000 psi |
Abrasion Resistance | Standard |
Weight | 0.0 LB |
