
- Crimp Fitting
- 45° Fitting Angle
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Angle | 45° |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | FC7990 Series |
End Gender 1 | Female |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
