
- Reusable Hose Fitting
- 45° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.77 in |
Hose Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Fitting Description | 45° |
Thread Size | 3/4-16 |
Overall Length | 3.24 in |
Material | Carbon Steel |
Series | FC7990 Series |
Finish | Steel |
Weight | 0.0 LB |
