
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 9/16-18 |
Material | Carbon Steel |
Hose Size | 0.375 in |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.62 in |
End Gender 1 | Female |
Series | FC7990 Series |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Fitting Description | 45° |
End Type 1 | SAE 37 |
Overall Length | 2.75 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
