
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Finish | Steel |
Hose Dash Size | 8 |
Series | FC7989 Series |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.91 in |
Hose Size | 0.5 in |
Overall Length | 2.38 in |
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
