
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1 in |
End Type 1 | SAE 37 |
Construction | Reusable |
End Gender 1 | Female |
Overall Length | 4.33 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.21 in |
Fitting Description | Straight |
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
Thread Size | 1 5/16-12 |
Finish | Steel |
Series | FC7988 Series |
Weight | 1.59 LB |
