
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3.8 in |
Hose Dash Size | 12 |
Thread Size | 1 1/16-12 |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.75 |
Fitting Description | Straight |
Construction | Reusable |
Item Type | Fitting Assembly |
Outside Dia. | 1.42 in |
Hose Cut-Off Factor | 2.2 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 |
End Type 1 | SAE 37 |
Hex Size 2 | 1 1/4 in |
Series | FC7988 Series |
Hole Dia. | 0.61 in |
Finish | Steel |
Working Pressure [Max] | 3,000 psi |
Hose Size | 0.75 in |
Hex Size 1 | 1 1/4 in |
End Gender 1 | Female |
Weight | 0.733 LB |
