
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Outside Dia. | 1.015 in |
Compatible Tube O.D. | 0.375 |
Fitting Description | Straight |
Construction | Reusable |
Overall Length | 2.91 in |
Hose Size | 0.375 in |
Compatible Hose I.D. | 0.375 |
End Gender 1 | Female |
Thread Size | 9/16-18 |
Hole Dia. | 0.31 in |
Hose Dash Size | 6 |
End Type 1 | SAE 37 |
Series | FC7988 Series |
Hex Size 1 | 0.69 in |
Hex Size 2 | 11/16 in |
Item Type | Fitting Assembly |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.78 in |
Working Pressure [Max] | 4,000 psi |
Weight | 0.275 LB |
