
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.64 in Overall Length
Hose Cut-Off Factor | 1.6 in |
Rigid/Swivel | Swivel |
Hose Dash Size | 6 |
Hole Dia. | 0.17 in |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Female |
Hex Size 1 | 0.69 in |
Compatible Tube O.D. | 0.375 |
Thread Size | 9/16-18 |
Thread Sealant | No |
Material | Carbon Steel |
Compatible Hose I.D. | 0.25 |
End Gender 1 | Female |
Series | FC7988 Series |
Hose I.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
End Type 1 | SAE 37 |
Fitting Angle | Straight |
Overall Length | 2.64 in |
Weight | 0.19 LB |
