
- Reusable Hose Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Series | FC7986 Series |
Hose Cut-Off Factor | 1 1/2 in |
Hose Size | 0.5 in |
End Type 1 | SAE 37 |
Hose Dash Size | 8 |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
