
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Finish | Steel |
End Type 1 | MPT |
Thread Size | 3/8-18 |
Hose Size | 0.5 in |
Fitting Description | Straight |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.35 in |
Series | FC7985 Series |
Construction | Reusable |
Overall Length | 2.82 in |
Weight | 0.283 LB |
