
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.68 in |
Hose Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1/4-18 |
End Type 1 | MPT |
Fitting Description | Straight |
Construction | Reusable |
Series | FC7985 Series |
Hose Cut-Off Factor | 1.55 in |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
Finish | Steel |
Weight | 0.25 LB |
