
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
Series | FC7985 Series |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 0.817 in |
Hex Size 2 | 3/4 in |
Material | Carbon Steel |
Construction | Reusable |
Fitting Description | Straight |
Compatible Hose I.D. | 0.25 |
Overall Length | 2.36 in |
Hose Cut-Off Factor | 1.32 in |
Hose Dash Size | 4 |
Thread Size | 1/4-18 |
End Type 1 | MPT |
Hex Size 1 | 0.56 in |
Hose Size | 0.25 in |
Hole Dia. | 0.17 in |
Weight | 0.145 LB |
