
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 2.56 in |
Series | FC7646 Series |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Finish | Steel |
Overall Length | 3.85 in |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Hose Dash Size | 10 |
Hose Size | 0.625 in |
Construction | Reusable |
Thread Size | 7/8-18 |
Weight | 0.0 LB |
