
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
End Type 1 | MPT |
Thread Size | 5/8-18 |
Hose Cut-Off Factor | 2.13 in |
Hose Size | 0.375 in |
Series | FC7646 Series |
Overall Length | 3.03 in |
Hose Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Finish | Steel |
Weight | 0.15 LB |
