
- 0.31 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
applications
- High pressure chemical and fluid transfer.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Hose Length | 1 ft |
Conductivity | Conductive |
Material | Silicone |
Burst Pressure [Min] | 16000 psi |
Tube Material | Teflon |
Inner Tube Material | Teflon |
Pressure [Max] | 4000 psi |
Hose Reinforcement | 1 Ply Braid |
Hose OD | 0.69 in |
Burst Pressure [Nom] | 16000 psi |
Series | FC742 |
Bend Radius [Min] | 2.5 in |
Brand. | Aeroquip |
Color | Brown |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
Reinforcement | Stainless Steel |
Hose I.D. | 0.31 in |
Cover Material | Silicone |
Tube Wall Thickness | 0.19 in |
Ambient Temperature Range [Max] | 400 °F |
Ambient Temperature Range [Min] | -65 °F |
Construction | 1 Ply Braid |
Dash Size | -6 |
Weight | 0.258 LB |
