
- 1 in Hose Inner Diameter
- 1.48 in Hose Outer Diameter
- 1 ft Hose Length
- 4050 psi Maximum Pressure
- High Pressure Hose Application
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Min] | 16200 psi |
Tube Wall Thickness | 0.24 in |
Conductivity | Conductive |
Series | FC736 |
Bend Radius [Min] | 12 in |
Reinforcement | Wire |
Color | Black |
Dash Size | -16 |
Cover Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Hose OD | 1.48 in |
Hose Application | High Pressure |
Burst Pressure [Nom] | 16200 psi |
Hose Length | 1 ft |
Hose I.D. | 1 in |
Temperature Range [Min] | -40 °F |
Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Pressure [Max] | 4050 psi |
Construction | 4 Spiral |
Hose Reinforcement | 4 Spiral |
Ambient Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Lay Line Style | Ink Transfer |
Temperature Range [Max] | 250 °F |
Ambient Temperature Range [Max] | 250 °F |
Used to Dispense | High Pressure |
Weight | 1.138 LB |
